Beakers, low form, PFA, Corning®
25 ml, 50 mm, 32 mm, 5 ml
Supplier: Corning
Jump to:
Product Details & Documents
Made of PFA, translucent.
- Excellent chemical resistance
- Good temperature resistance
With a raised graduation scale.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:32 mm
- Graduation Interval:5 ml
- Capacity:25 ml
- Height:50 mm
- Seq:01



