Beakers, low form, PFA, Corning®
500 ml, 120 mm, 82 mm, 100 ml
Supplier: Corning
Jump to:
Product Details & Documents
Made of PFA, translucent.
- Excellent chemical resistance
- Good temperature resistance
With a raised graduation scale.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:82 mm
- Graduation Interval:100 ml
- Capacity:500 ml
- Height:120 mm
- Seq:04



