0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Export
Orders Link
ContactUsLinkComponent
Beakers
Beakers, low form, PFA, Corning®
Beakers, low form, PFA, Corning®
50 ml, 59 mm, 39 mm, 10 ml
CORN1003P-50
:
Corning
Beakers, low form, PFA, Corning®
CORN1003P-50
:
Corning
Beakers, low form, PFA, Corning®
50 ml, 59 mm, 39 mm, 10 ml
486,00 €
1 * 12 items
-
+
Made of PFA, translucent.
Excellent chemical resistance
Good temperature resistance
With a raised graduation scale.
Ext.Ø:
39 mm
Graduation Interval:
10 ml
Capacity:
50 ml
Height:
59 mm
Seq:
02