Beakers, low form, PFA, Corning®
250 ml, 95 mm, 67 mm, 50 ml
Supplier: Corning
Jump to:
Product Details & Documents
Made of PFA, translucent.
- Excellent chemical resistance
- Good temperature resistance
With a raised graduation scale.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:67 mm
- Graduation Interval:50 ml
- Capacity:250 ml
- Height:95 mm
- Seq:04



