Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, PFA, Corning®

Beakers, low form, PFA, Corning®

1000 ml, 140 mm, 104 mm, 100 ml
Catalog # CORN1003P-1L
Supplier:   Corning
Beakers, low form, PFA, Corning®
Catalog # CORN1003P-1L
Supplier:  Corning
Beakers, low form, PFA, Corning®
Beakers, low form, PFA, Corning®

1000 ml, 140 mm, 104 mm, 100 ml

Price
1 200,00 €
Log in for availability
1 * 6 items
Product Details & Documents

Made of PFA, translucent.

  • Excellent chemical resistance
  • Good temperature resistance

With a raised graduation scale.

Documents

Specifications
  • Ext.Ø:
    104 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    1000 ml
  • Height:
    140 mm
  • Seq:
    05