Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, Corning®

Beakers, low form, Corning®

3000 ml, 210 mm, 156 mm, 500 ml
Catalog # CORN1000P-3L
Supplier:   Corning
Beakers, low form, Corning®
Catalog # CORN1000P-3L
Supplier:  Corning
Beakers, low form, Corning®
Beakers, low form, Corning®

3000 ml, 210 mm, 156 mm, 500 ml

Price
97,80 €
Log in for availability
1 * 4 items
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

With printed blue graduations.

 

Specifications
  • Ext.Ø:
    156 mm
  • Graduation Interval:
    500 ml
  • Capacity:
    3000 ml
  • Height:
    210 mm
  • Seq:
    10