Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form, Corning®

Beakers, low form, Corning®

25 ml, 47 mm, 32 mm, 5 ml
Catalog # CORN1000P-25
Supplier:   Corning
Beakers, low form, Corning®
Catalog # CORN1000P-25
Supplier:  Corning
Beakers, low form, Corning®
Beakers, low form, Corning®

25 ml, 47 mm, 32 mm, 5 ml

Price
62,90 €
Log in for availability
1 * 24 items
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

With printed blue graduations.

Documents

Specifications
  • Ext.Ø:
    32 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    25 ml
  • Height:
    47 mm
  • Seq:
    01