Heating bath, stirred, HBR 4 control
HBR 4 control, EU-plug
Catalog # 462-0592
Supplier: IKA
Jump to:
Product Details & Documents
Cylindrical stainless steel bath with heating elements underneath bath vessel. Low viscosity oil 50 cP (mPa.s) or water can be used as the heat transfer fluid. Bath has stirring speed range of 150 to 800 min⁻¹ and the internal tank dimensions are 200×160 mm (Ø×H).
- Infinitely adjustable safety temperature limiter, according to DIN 12877
- Double jacket and carrying handles provide protection against accidental burns
- Fuzzy logic and digital display showing speed and rated, actual and safety temperatures
- Integrated magnetic stirrer that circulates fluid ensuring improving heat dispersal
- Safety elements are checked when the unit is switched on
IP protection class according to DIN EN 60529: IP 21
: IP protection class according to DIN EN 60529: IP 20
: Supplied without lid or ring set. Please order required accessories separately.
: * RT = Ambient
Specifications
- Seq:01
- Type:HBR 4 control, EU-plug
- Cat. No.:462-0592
- Capacity:4 L
- Heating capacity:1 kW
- Temperature range:RT*...200 °C
- Weight:4,4 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Rings for HBR 4
Product Information
- Catalog #TypeRangeAvailabilityPrice
- Stainless steel temperature sensor, DIN 45322Stainless steel temperature sensor, DIN 45322442-0584PT 1000.60−20...+350 °CLog in for availability1 * 1 items - 169,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 StarterLabworldsoft® 6 StarterIKAA20019397Small configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 items - 6 500,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass coated PT1000 probe
Product Information
- Catalog #TypeRangeAvailabilityPrice
- Temperature sensor, coated (SafeCoat), DIN 45322Temperature sensor, coated (SafeCoat), DIN 45322460-1041PT 1000.90−10...+260 °CLog in for availability1 * 1 items - 239,00 €
Product Information
- Catalog #AvailabilityPrice
- Intermediate base for HBR 4
Product Information
- Catalog #ForAvailabilityPrice
- Labworldsoft® 6 Pro, with access to the entire device libraryLabworldsoft® 6 Pro, with access to the entire device libraryIKAA20017366All configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 items - 14 820,00 €



