Conductivity testers, Eutech ECTestr 11 / ECTestr 11+
Conductivity tester, ECTestr 11 (dual range), with dip sensor
Catalog # EUTEECTEST11
Supplier: EUTECH
Jump to:
Product Details & Documents
These waterproof testers are ideal for use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquariums, fish farms, swimming pools and spas. User-friendly features such as simultaneous temperature display, auto-ranging option and automatic temperature compensation make conductivity measurements on-the-go quick and easy.
- Anti-roll design ensures firm grip
- User-replaceable sensor
- Sensor element made from industrial grade SS316 stainless steel type to protect against harsh samples
- Large display screen: Simultaneous temperature readouts, displays mode, ATC, battery level
- Single and multi-point calibrations with automatic or manual options
- Only ECTestr 11+: Innovative sensor housing design can be used as dip-style or cup-style for holding small volume of samples; VALOX® sensor casing for superior chemical durability
Delivery information: Supplied with batteries.
Documents
AT-ECTEST11-ECTestr11_11PLUS_leaflet
Datasheet
Eutech Pocket Testers
Product Literature
Specifications
- Description:Conductivity tester, ECTestr 11 (dual range), with dip sensor
- Seq:01
- Compliance:IP67
- Conductivity resolution:10 μS / 0,10 mS
- Power supply:4 × 1,5 V ‘A76’ micro alkaline batteries
- Temperature compensation:ATC (0 - 50 °C)
- Temperature resolution:0,1 °C
- Temperature accuracy:±0,5 °C
- Weight:0,09 kg
- Cat. No.:EUTEECTEST11
- Conductivity accuracy:±1 % full scale
- Conductivity calibration:2 points (manual or automatic)
- Temperature coefficient:2 % per °C, fixed
- Model:ECTestr 11
- Conductivity range:0 - 2000 μS / 0 - 20,00 mS
- W×D×H:165×38 mm
- Temperature range:0...50 °C
- Display:Custom dual-display (21×27 mm)



