Conductivity sensors
Conductivity cell LE703 (IP67), 4 poles, graphite, LE703 (4 poles), IP 67, 0,01 - 200 mS/cm, 0,55 cm-1, 0...+80 °C, PC, 12×120 mm, LTW
661-0248
This conductivity measuring cell utilises the four- pole potentiometric method for measuring conductivity, which incorporates a series of four graphite poles embedded in the probe shaft. This design completely eliminates the polarisation, which frequently occurs with the two-plate amperometric method during measuring high conductivity solution.
- Four cell graphite sensor
- Ideal sensor for general conductivity measurements
- NTC 30 kΩ combined temperature sensor: automatic temperature compensation
Please note: Not recommended for samples below 10 μS/cm.
: Supplied with quality certificate.
- Conductivity:0,01 - 200 mS/cm
- Connection:LTW
- Ø×L:12×120 mm
- Type:LE703 (4 poles), IP 67
- Description:Conductivity cell LE703 (IP67), 4 poles, graphite
- Material:PC
- Seq:20
- Temp.:0...+80 °C
- Cell constant:0,55 cm-1



