VWR® VisiScope® 100, Upright Microscopes
Upright microscope with eyepiece with pointer, ML114, Monocular
Catalog # 630-2642
Supplier: VWR Collection
Jump to:
Product Details & Documents
Educational microscopes for transmitted light observations in routine applications.
- Coated eyepieces, anti-fungus objectives
- Focusing mechanism with limit stop
- Efficient and energy saving LED
- Die-cast frame with high stability and ergonomy
Conforms EUP 205/32/EC.
Certifications: Conform EUP 205/32/EC. Achromatic DIN objectives.
Delivery information: Supplied ready to use with eyepieces, objectives, dust cover and manual.
Specifications
- Magnification:4×, 10×, 40×, 60×
- Model:ML114
- Description:Upright microscope with eyepiece with pointer
- Seq:03
- Type:Monocular
- Focusing system:Coaxial coarse and fine knobs
- Head:30° inclined, 360° rotating
- Observation method:Brightfield
- Nosepiece:Quadruple
- Objectives:4×, 10×, 40×, 60×
- Weight:4 kg
- Cat. No.:630-2642
- Condenser:Abbe N.A. 1,2, pre-centered
- W×D×H:170×210×350 mm
- Illumination:LED (1 W)
- Stage:Double layer stage, 125×116 mm (76×30 movement)
- Eyepieces:WF 10×/18 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Attachable mechanical stage for ML103
Product Information
- Catalog #AvailabilityPrice
- Yellow filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Frosted glass filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Blue filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Polarising set (filters only)
Product Information
- Catalog #AvailabilityPrice
- C-mount projection lens, 0,5×
Product Information
- Catalog #AvailabilityPrice
- Photo adapter for APS-C and Full Frame Reflex camerasPhoto adapter for APS-C and Full Frame Reflex cameras630-1645Log in for availability1 * 1 items - 291,00 €



