Qualitix® Pipette Tips
Macro, 2 ml, -, 115,5 mm, Transparent, 2 bags, 250 each
Catalog # SOCO312.02
Supplier: Socorex Isba
Jump to:
Product Details & Documents
These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.
- Superior quality, autoclavable
- Lot by lot consistency
- Certified free of nuclease, endotoxin and ATP
- Reduced packaging size, less bench space requirement
- Broad compatibility with other micropipette brands
Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.
Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.
Packaging: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.
Documents
Specifications
- Packed:2 bags, 250 each
- Sterile:-
- Volume:2 ml
- Length:115,5 mm
- Seq:39
- Tip style:Macro
- Tip colour:Transparent
Accessories
Product Information
- Catalog #AvailabilityPrice
- Empty rack for 10/200 µl tips, to be used with tipfill systemEmpty rack for 10/200 µl tips, to be used with tipfill systemSOCO3070.0210ERLog in for availability1 * 10 items - 35,90 €
Product Information
- Catalog #AvailabilityPrice
- Empty rack for 1000 µl tips, to be used with tipfill systemEmpty rack for 1000 µl tips, to be used with tipfill systemSOCO3070.1000ERLog in for availability1 * 6 items - 30,70 €



