Griffin beakers, PP
25 ml, 49 mm, 34 mm, 1 ml
Catalog # BURK7122-0025
Supplier: BURKLE
Jump to:
Product Details & Documents
Laboratory beakers according to DIN 12331 and ISO 7056 (Glass) for various uses.
- PP, highly transparent
- Blue graduation printed on
- Shatterproof
When bought in bulk, individual print is possible.
Certifications: ISO 7056
Documents
BURK7122-0250_TDS_EN
Datasheet
Specifications
- Ext.Ø:34 mm
- Graduation Interval:1 ml
- Capacity:25 ml
- Height:49 mm
- Seq:01



