Order Entry
Export
Orders LinkContactUsLinkComponent
Hygiene cloths, Multipurpose Super

Hygiene cloths, Multipurpose Super

1/4 folded, Blue, 340×320 mm, 260 sheets/pack
Catalog # PGIN74128
Supplier:   PGI NONWOVEN
Hygiene cloths, Multipurpose Super
Catalog # PGIN74128
Supplier:  PGI NONWOVEN
Hygiene cloths, Multipurpose Super
Hygiene cloths, Multipurpose Super

1/4 folded, Blue, 340×320 mm, 260 sheets/pack

Price
144,00 €
Log in for availability
1 * 260 items
Product Details & Documents

These hardwearing towels are ideal for carrying out routine cleaning tasks in kitchens and restaurants. Because of their excellent absorbency the Multipurpose Super cloths are perfect for cleaning spills, both hot and cold.

  • Very low linting, ensuring no fibre shedding
  • High bulk and thickness, very absorbent
  • Heat resistant (210 °C): Suitable for carrying hot plates and pans when dry, can also be used for cleaning the stove
  • FCC approved: Completely safe when they come into contact with food, directly or indirectly
  • Machine washable up to 90 °C
Specifications
  • Packed:
    260 sheets/pack
  • Colour:
    Blue
  • Description:
    1/4 folded
  • L×W:
    340×320 mm