VWR® Durac™ Plus, Hydrometers
1,000 – 1,180, 0,002, 300 mm, PC
Catalog # 620-2389
Supplier: VWR Collection
Jump to:
Product Details & Documents
These plain form hydrometers are designed for applications where rough handling or contamination could be an issue.
- Durable and shatterproof, lead free ballast
- Easy to read black scale on yellow back to avoid eye fatigue
- Individually serialised - Temperature standardisation of 15 °C
Suitable for applications in the food or beverage industries.
Certifications: NIST.
Ordering information: Includes a multi-language statement of accuracy.
Caution: Not recommended for use with petroleum-based liquids or other corrosives, these should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Specifications
- Length:300 mm
- Material:PC
- Seq:002
- Division:0,002
- Range:1,000 – 1,180



