Micro-Immersion Filters
Product Details & Documents
ROBU® micro-immersion filter with VitraPOR® glass filter are designed for efficient reverse filtration of liquids. Ideal for applications requiring fine particle separation directly within the vessel.
For reverse filtration
- Integrated VitraPOR® filter
- Reusable, chemical resistant
- Suitable for laboratory and process use
- Various porosities available
- Easy immersion into vessels
ROBU immersion filters equipped with a VitraPOR glass filter enable highly efficient reverse filtration directly within containers or vessels. Designed for laboratory and industrial applications, these filters are ideal when a vacuum or pressure-driven reverse flow is required. The chemically resistant borosilicate glass 3.3 ensures durability, while the precision of the VitraPOR element guarantees consistent separation of fine particles. These reusable filters come in a variety of porosities and lengths, providing flexibility for a wide range of filtration tasks.
: In compliance with ISO 4796-80 and ASTM E128-99 standards.
Specifications
- Porosity:4
- Tube ext.Ø:6 mm
- Seq:05
- Filter size:10 mm
- Tube length:100 mm



