Order Entry
Export
Orders LinkContactUsLinkComponent
Wipe rolls, microroll

Wipe rolls, microroll

White, 350×250 mm, 200 sheets/roll
Catalog # VILE149041
Supplier:   FHP VILEDA SCS
Wipe rolls, microroll
Catalog # VILE149041
Supplier:  FHP VILEDA SCS
Wipe rolls, microroll
Wipe rolls, microroll

White, 350×250 mm, 200 sheets/roll

Price
225,00 €
Log in for availability
1 * 4 Roll
Product Details & Documents

Lightweight microfibre wipe (
70% polyester, 30% polyamide) offering outstanding lint-free cleaning performance with a 99,9% removal of bacteria.

  • Good cleaning result in one step: Extremely important on delicate surfaces like glass or mirrors
  • Semi-disposable cloth-on-a-roll concept: No hygiene issues derived from cross-contamination

The ultrafine 
microfibres scrape and absorb dirt from the 
surface, leaving behind nothing but tiny water droplets. It can be used on all water resistant surfaces such as desktops, cupboards, bars, tables, as well as on sinks, toilets and tiles.

Colour: White

Specifications
  • Packed:
    200 sheets/roll
  • Colour:
    White
  • L×W:
    350×250 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Wall-mountable dispenser for MicroRoll and Quick 'n Dry rolls, transparent/white plastic
    Wall-mountable dispenser for MicroRoll and Quick 'n Dry rolls, transparent/white plastic
    115-1389
    Log in for availability
    1 * 4 items - 192,00 €