Order Entry
Export
Orders LinkContactUsLinkComponent
BinLiners™ and BinLiner™ Stands

BinLiners™ and BinLiner™ Stands

BinLiner, gussetted, bulk flat pack, for 150 L containers, Clear, LDPE, Individually bagged, 5 liners/double bag, 10 double bags/case, 1200×1000 mm, 50 µm
  129-1584
 :   MICRONOVA
BinLiners™ and BinLiner™ Stands
  129-1584
 :  MICRONOVA
BinLiners™ and BinLiner™ Stands
BinLiners™ and BinLiner™ Stands

BinLiner, gussetted, bulk flat pack, for 150 L containers, Clear, LDPE, Individually bagged, 5 liners/double bag, 10 double bags/case, 1200×1000 mm, 50 µm

 
280,00 €
   
1 * 50 items
 

LDPE Micronova BinLiners™ are ideal for the collection and disposal of waste, collection and transportation of parts or raw materials, and storage in cleanrooms and controlled environments. Thickness of 1 to 6 mm available for a variety of applications; including covering equipment, holding production waste, document storage, lining large production totes and so on.

  • Made with FDA compliant material
  • Single-seam construction
  • Gusseted base seals for a better fit in rectangular containers
  • Plastic core roll pack and flat pack options
  • Available in multiple sizes for a wide range of applications
  • Available sterile or non gamma irradiated

The stainless steel Micronova BinLiner™ Stands are designed to work flawlessly with the BinLiners™ and similar sized bags. Both varieties of stainless steel stands are autoclavable and resistant to common cleaning solutions and disinfectants.

The unique rectangular stainless steel wire stand includes plastic corners and feet to hold waste and garment disposal type bags/liners. The plastic feet move easily on cleanroom floors without scratching, and eliminate rusting on floors from trash bag holders. Ergonomic side removal of liners simplifies use, compared to vertical removal from standard disposal bins. The corner legs are removable if disassembly is required. Available in a variety of sizes to hold 5 to 55 gallon bags.

The 'scissor' style stainless steel stand easily folds for storage when not in use. Works best with 182 L bags.

 
  • Packed:
    Individually bagged, 5 liners/double bag, 10 double bags/case
  • Colour:
    Clear
  • Description:
    BinLiner, gussetted, bulk flat pack, for 150 L containers
  • L×W:
    1200×1000 mm
  • Material:
    LDPE
  • Seq:
    2
  • Thickness:
    50 µm