Order Entry
Export
Orders LinkContactUsLinkComponent
Isolator cleaning system, EasyClean® 360

Isolator cleaning system, EasyClean® 360

Non woven isolator cleaning tool covers, EasyClean® 360
Catalog # BERKEC360.NW.40
Supplier:   BERKSHIRE
Isolator cleaning system, EasyClean® 360
Catalog # BERKEC360.NW.40
Supplier:  BERKSHIRE
Isolator cleaning system, EasyClean® 360
Isolator cleaning system, EasyClean® 360

Non woven isolator cleaning tool covers, EasyClean® 360

Price
2 430,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

For efficient cleaning of compounding isolators, biological safety cabinets, laminar flow hoods and other mini environments is critical to the quality and purity of compounded products. The EasyClean® 360 System includes a light-weight, maneuverable cleaning tool along with easy-to-use laundered polyester knit covers. The padded knit cover and rounded edges of the mop head insure the tool does not scratch or damage surfaces.

EasyClean® 360 Isolator Cleaning Tool:
Durable, mirror finish, stainless steel mop head swivels 360° for easy maneuverability
Head can be locked for 180° swivel when desired
4"×7" (100×180 mm) triangular head shape allows for improved access in tight corners
Light-weight anodized aluminum handles provided in 2 lengths - 14" (350 mm) and 24" (610 mm)
Quick connect handle mechanism for easy attachment after pass-through
Mop head and handles can be sterilized by autoclave or gamma irradiation

EasyClean® 360 Elastic Isolator Cleaning Tool Covers:
Made from Berkshire's Super Polx® 1200 continuous filament polyester wiping material
Laundered and packaged in an ISO Class 4 (Class 10) cleanroom for superior fiber, particle and residue performance
Stretch fabric and elastic edge allow easy installation and secure fit on the mop head
Recommended for use with the EasyClean® 360 padded cover
Absorbent knit is abrasion resistant and durable to a wide range of cleaning solutions
Non-sterile and validated sterile versions available

Documents

Specifications
  • Description:
    Non woven isolator cleaning tool covers, EasyClean® 360