VWR®, Refractometers, Digital Handheld
Digital handheld refractometer, 0 − 54 °Bx, 1,33 − 1,42 nD
Catalog # 635-0722
Supplier: VWR Collection
Jump to:
Product Details & Documents
Dual-scale handheld refractometers designed to provide ranges of Brix (sugar concentration) and refractive index measurements.
- Optical glass prism and stainless steel dish to stabilise sample temperature
- Simple zero calibration with distilled water
- Automatic temperature compensation (ATC) to correct readings of water and sucrose solutions to 20 °C
Delivery information: Supplied with two batteries and a battery indicator, multilingual guide and protective case.
Specifications
- Range:0 − 54 °Bx
- Description:Digital handheld refractometer
- Refractive index:1,33 − 1,42 nD
- Cat. No.:635-0722
- Accuracy:±0,0003 nD; ±0,2 °Bx
- W×D×H:55×120×35 mm
- Measurement time:2 s
- Weight:85 g
- Resolution:0,1 °Bx; 0,0001 nD



