Ladles
150 ml, 370 mm, 88 mm, Stainless steel 316
Catalog # SAMPA326-150
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These ladles made from hygienic stainless steel are ideal for sampling liquid products. The ladles have a crevice free construction so that they can be easily cleaned between batches.
- Crevice free construction allows easy cleaning between batches
- Satin finish
Specifications
- Ø:88 mm
- Capacity:150 ml
- Length:370 mm
- Material:Stainless steel 316
- Seq:05



