Order Entry
Export
Orders LinkContactUsLinkComponent
 

Distillation and separation apparatus, behrotest® Kompact

KEX 30 F Compact system for 30 ml extraction with stopcock
  BEHRB00217738
 :   BEHR
Distillation and separation apparatus, behrotest® Kompact
  BEHRB00217738
 :  BEHR
Distillation and separation apparatus, behrotest® Kompact
Distillation and separation apparatus, behrotest® Kompact

KEX 30 F Compact system for 30 ml extraction with stopcock

 
938,29 €
   
1 * 1 items
 

Complete sets of equipment for preparation and distillation for commonly required analyses of solid and aqueous samples.

  • Simple and convenient to use: All apparatus is delivered already mounted on stands with tubing connections pre-installed - no more tedious fiddling with clamps and mountings
  • Space saving: All apparatus is mounted on a compact 23×27 cm base plate, including the units for dual sampling
  • Analytical reliability: All components comply with the applicable official analytical procedures and safety standards
 
  • Description:
    KEX 30 F Compact system for 30 ml extraction with stopcock
  • Seq:
    09
Accessories

 

  •  
    Description
     
     
  • BEHRB00602350
    RIP 6, for 6 extraction sleeves up to ø 38 mm
       
    1 * 1 items - 151,06 €

 

  •  
    Description
     
     
  • BEHRB00645358
    WD 30 Monitoring unit with two flow sensors and solenoid valve, as well as cables to connect it to the controller (1.5 m)
       
    1 * 1 items

 

  •  
    Description
     
     
  • 705-0020
    Reflux condenser for 30 ml extractor
       
    1 * 1 items - 134,35 €

 

  •  
    Description
    Type
     
     
  • 705-0022
    Extraction thimble for 100 ml soxhlet extractor EZ 100
    EX HS 30
       
    1 * 25 items - 93,70 €

 

  •  
    Description
     
     
  • BEHRB00602349
    RIP 4, for 4 extraction sleeves up to ø 38 mm
       
    1 * 1 items - 134,85 €

 

  •  
    Description
     
     
  • BEHRB00218478
    Reaction flasks, with three necks, 250 ml
       
    1 * 1 items - 110,41 €

 

  •  
    Description
     
     
  • BEHRB00218479
    Reaction flasks, with three necks, 500 ml
       
    1 * 1 items - 120,16 €