Powder Spatulas
Powder spatula, 9 g weight, 185 mm
Catalog # USBE3283
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Double-ended powder spatula made of stainless steel. With one half-rounded and one flat end.
- Autoclavable
- Easy to clean
- 9 mm width
Excellent chemical resistance. High temperature resistance.
Specifications
- Description:Powder spatula, 9 g weight
- Length:185 mm
- Seq:01



