Order Entry
Export
Orders LinkContactUsLinkComponent
Thermolite® septa

Thermolite® septa

Thermolite® septa, 12,5 mm (1/2”) mm
  REST27148
Thermolite® septa
  REST27148
 :  
Thermolite® septa
Thermolite® septa

Thermolite® septa, 12,5 mm (1/2”) mm

 
 
 
Septa, Thermolite Plus 12.7mm (1/2 ), with CenterGuide 48pk 1 * 48 items  REST23868

Product REST23868 is similar to REST27148 but manufacturer and specifications may vary.

 

These septa are preconditioned and ready to use.

  • Usable to 340 °C inlet temperature
  • Precision molding assures consistent, accurate fit
  • Excellent puncturability

Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.

Packaging: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.

 
  • Ø:
    12,5 mm (1/2”) mm
  • Description:
    Thermolite® septa
  • Seq:
    72
Accessories

 

  •  
    Description
     
     
  • REST21299
    Septa holder kit with septum support and holder
       
    1 * 1 items - 137,00 €