Thermolite® septa
Thermolite® septa, 9,5 mm (3/8”) mm
Catalog # REST27136
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SEPTA THERMOLITE PLUS 9.5MM (3/8IN) 1 * 50 items Catalog #REST23877
Product REST23877 is similar to REST27136 but manufacturer and specifications may vary.
Product Details & Documents
These septa are preconditioned and ready to use.
- Usable to 340 °C inlet temperature
- Precision molding assures consistent, accurate fit
- Excellent puncturability
Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.
Packaging: Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.
Specifications
- Ø:9,5 mm (3/8”) mm
- Description:Thermolite® septa
- Seq:56
Accessories
Product Information
- Catalog #AvailabilityPrice
- Septa holder kit with septum support and holderSepta holder kit with septum support and holderREST21299Log in for availability1 * 1 items - 137,00 €



