Order Entry
Export
Orders LinkContactUsLinkComponent
 

Thermolite® septa

Thermolite® septa, 9 mm
Catalog # REST27134
Supplier:   Restek
Thermolite® septa
Catalog # REST27134
Supplier:  Restek
Thermolite® septa
Thermolite® septa

Thermolite® septa, 9 mm

Price
Inquire For Price
Log in for availability
1 * 100 items
Product Details & Documents

These septa are preconditioned and ready to use.

  • Usable to 340 °C inlet temperature
  • Precision molding assures consistent, accurate fit
  • Excellent puncturability

Note: For 17 mm inlets, the maximum temperature for Thermolite septa is 290 °C.

 : Packaged in ultra-clean blister packs. 12,7 mm and 17 mm septa are packaged in precleaned glass jars.

Specifications
  • Ø:
    9 mm
  • Description:
    Thermolite® septa
  • Seq:
    54
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Septa holder kit with septum support and holder
    Septa holder kit with septum support and holder
    REST21299
    Log in for availability
    1 * 1 items - 137,00 €