Inlet liners
Splitless, gooseneck, with wool, for trace samples >2 µl, 6,5 mm, 4,0 mm, 78,5 mm
Catalog # REST22407
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Description:Splitless, gooseneck, with wool, for trace samples >2 µl
- Length:78,5 mm
- Seq:015



