Inlet liners
Auto SYS splitless, headspace & purge & trap, 6,2 mm, 1,0 mm, 92,1 mm
Catalog # REST21274
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,2 mm
- Ø int.:1,0 mm
- Description:Auto SYS splitless, headspace & purge & trap
- Length:92,1 mm
- Seq:098



