Inlet liners
Spilt, with wool, universal, 6,3 mm, 4,0 mm, 78,5
Catalog # REST21079
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Spilt, with wool, universal
- Length:78,5
- Seq:041



