Inlet liners
Split, Siltek, with wool, universal use with Agilent 7673 autosampler, 6,3 mm, 4,0 mm, 78,5 mm
Catalog # REST20783-213.25
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Agilent Inlet Liners with Quartz wool 4mm ID, Length 78.5mm PK25 1 * 25 items Catalog #558-0469
Product 558-0469 is similar to REST20783-213.25 but manufacturer and specifications may vary.
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Split, Siltek, with wool, universal use with Agilent 7673 autosampler
- Length:78,5 mm
- Seq:003



