Inlet liners
Split, with wool, universal use with Agilent 7673 autosampler, 6,3 mm, 4,0 mm, 78,5 mm
Catalog # REST20781
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Split, with wool, universal use with Agilent 7673 autosampler
- Length:78,5 mm
- Seq:006



