Order Entry
Export
Orders LinkContactUsLinkComponent
 

Inlet liners

Splitless, for trace samples >2 µl, 6,5 mm, 4,0 mm, 78,5 mm
Catalog # REST20773
Supplier:   Restek
Inlet liners
Catalog # REST20773
Supplier:  Restek
Inlet liners
Inlet liners

Splitless, for trace samples >2 µl, 6,5 mm, 4,0 mm, 78,5 mm

Price
105,00 €
Log in for availability
1 * 5 items
Product Details & Documents

These liners can be used with Agilent GCs.

Ø int. = Nominal diameter at syringe needle expulsion point

Specifications
  • Ext.Ø:
    6,5 mm
  • Ø int.:
    4,0 mm
  • Description:
    Splitless, for trace samples >2 µl
  • Length:
    78,5 mm
  • Seq:
    008