Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Aprons, LDPE/LLDPE

VWR®, Aprons, LDPE/LLDPE

White, 700×1200 mm
Catalog # 113-8278
Supplier:   VWR Collection
VWR®, Aprons, LDPE/LLDPE
Catalog # 113-8278
Supplier:  VWR Collection
VWR®, Aprons, LDPE/LLDPE
VWR®, Aprons, LDPE/LLDPE

White, 700×1200 mm

Price
16,90 €
Log in for availability
1 * 100 items
Product Details & Documents

This disposable apron is made from a mixture of 65% LDPE and 35% LLDPE.

  • Effective against dirt, moisture and oil

Length: 1200 or 1400 mm

Colour: White

Specifications
  • Colour:
    White
  • W×L:
    700×1200 mm
  • Cat. No.:
    113-8278
  • Garment application:
    Laboratory