VWR®, Bouffant Caps, PP
White, 530 mm, Bag
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bouffant caps made from non woven PP.
- Latex-free
- Elasticated band
Weight: 12 g/m²
Packaging: Supplied in boxes or bags.
Specifications
- Ø:530 mm
- Packed:Bag
- Colour:White
- Seq:1
- Cat. No.:113-8241
- Garment application:Laboratory



