General purpose gloves, High performance, A700
M, Black
Catalog # PRTWA700BKRM
Supplier: Portwest
Jump to:
Product Details & Documents
This high-performing, hand-hugging glove is multi-purpose and suitable for any job.
- Reinforced stitching on the thumb for extra strength
- Low linting construction for minimal contamination
- Wrist support and protection
- Wrist strap for secure fitting
Lightweight for the wearer, this glove has durability built in and features reinforced stitching on the thumb for extra strength with wrist support and protection.
Suitable for mechanic applications, general construction, material handling, carpentry and utility work.
: EN 388:2016 (1111X)
Specifications
- Glove size:M
- Colour:Black
- Seq:01
- Cat. No.:PRTWA700BKRM
- Disposable / reusable:Reusable
- Model:A700
- Cuff style:Hook & loop/Velcro® fastening
- EN norm:EN 388:2016 (1111X)
- Ambidextrous / hand-specific:Hand-specific



