VWR®, Density standards referenced at 20 °C
Density standard, 0,9098 g/ml, 20 °C, 100 mL
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.
- High accuracy across an extensive density range (0,6619 to 3,1096 g/ml) at 20 °C
- No toxic heavy metals used in any formulation
- Can be used with any brand or type of density measuring instrument
- Supplied in a high quality, tamper-proof, amber glass bottle
These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.
: In accordance with ASTM D1480-12 for testing of density or relative density. A certificate of calibration is issued in accordance with the requirements of ISO/IEC 17025.
Documents
Certificates
Search by Lot NumberSDS_EN_CH_VWRC85177 SDS_EN_CH_VWRC85177.pdf SDS_EN_CH_VWRC85180 SDS_EN_CH_VWRC85180.pdf SDS_EN_DE_VWRC85177
SDS
More
VWR® for Calibrations
Product Literature
Specifications
Specifications
- Pk:100 mL
- Reference temperature:20 °C
- Description:Density standard
- Density:0,9098 g/ml



