Wipes for delicate tasks, Kimtech™ Science
Delicate task wipes, Kimtech™ Science, 7558, 2 ply, 205×200 mm, 15 boxes of 200 wipes
Catalog # 115-2075
Supplier: KIMBERLY CLARK
Jump to:
Product Details & Documents
These high quality wipes, made from 100% pure fibre, are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. They are also suitable for cleaning liquids and dust, and are equipped with anti-static dispensing to reduce lint and anti-static discharge.
- Light-duty wipes
- Low lint absorbency for delicate applications and surfaces
- Chemically inert and anti-static
- Supplied in a hygienic, user friendly pop-up box for clean and fast dispensing, even while on the move
Ideal for applications in healthcare, manufacturing, optics and electronics. Suitable for use in ISO Class 4 or higher cleanroom environments.
Colour: White
Documents
Kimberly-Clark Kimtech™ Lab Gloves brochure
Product Literature
Specifications
- Packed:15 boxes of 200 wipes
- Description:Delicate task wipes, Kimtech™ Science, 7558, 2 ply
- L×W:205×200 mm
- Seq:02



