Cleanroom mops, MicroSicuro
MicroSicuro, 130 g, 400 mm
Catalog # PPSA2700246
Supplier: PFENNIG REINIGUNGSTECHNIK
Jump to:
Product Details & Documents
Mops for all smooth and textured hard floorings and safety tiles. Made up of 100% PES super microfiber with soft-brush.
- Ready-to-use pre-washed and excellent cleaning performance
- With backfilling for enormous sqm-performance and cover sheet
- Tear proof pocket of harness
Germ reduction of bacteria, yeast fungus and mould of over 99 per cent will be reached by using sterile water of standardized hardness (Testing method DGMH 2001. standard method 14).
For the use in ISO class 9.
Documents
PPSA2700246_TDS_EN
Datasheet
Specifications
- Description:MicroSicuro, 130 g
- Length:400 mm
- Seq:01



