Nitrile gloves, Microflex® 93-852
9,5 - 10, Black, 245 mm, 100/box
Supplier: Ansell
Jump to:
Product Details & Documents
The distinct colour of the Microflex® 93-852 hides stains and provides a contrasting backdrop for identifying lighter coloured materials. It offers exceptional tensile strength and flexibility allowing the hands to move freely and comfortably while the fully textured design and non foaming formula delivers a firm and consistent grip.
- Non sterile, powder-free, textured finish
- Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
- Fully textured design and non foaming formula enable wearers to have a firm wet grip when handling objects
- Chlorinated for easier donning
- Anti-static according to EN 1149
Ideal for use in analytical testing, food processing, biotechnologies, laboratory applications, light assembly tasks, maintenance, cleaning applications and pharmaceutical manufacturing.
Certifications: EN 455 (1-4), EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Documents
Specifications
- Glove size:9,5 - 10
- Packed:100/box
- Colour:Black
- Length:245 mm
- Seq:05
- Palm thickness:0,11 mm
- Cat. No.:112-4334
- Latex / latex-free:Latex-free
- Food contact approved:+
- Disposable / reusable:Disposable
- Anti-static:+
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN 455 (1-4), EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- Finish:Textured
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:0,15 mm



