VWR®, Viscosity standards
19000 cSt, 12000 cSt, 4100 cSt, 3400 cSt, 1700 cSt, 500 mL
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
These standards can be used for calibration, control, verification, qualification or method validation of kinematic and dynamic viscosity measurement instruments (both manual and automatic). Each standard is certified for kinematic viscosity (mm²/s, cSt), dynamic viscosity (cP) and density (g/ml) at a range of temperatures.
- Manufactured from high quality, stable base oils and additives
- Extended shelf life with secure packaging
- All standards observe Newtonian fluid behaviour
These standards are traceable to the ITS 90 temperature scale and the universally accepted primary standard value of the viscosity of water at 20 °C, defined as 1,0034 mm²/s (cSt) by ISO 3666.
Certifications: Certified according to ASTM D2162 using Ubbelohde master viscometers and ISO 17025 accreditation for calibration.
Documents
Certificates
Search by Lot NumberSDS_EN_CH_VWRC85068 SDS_EN_CH_VWRC85068.pdf SDS_EN_CH_VWRC85070 SDS_EN_CH_VWRC85071 SDS_EN_CH_VWRC85071.pdf
SDS
More
VWR® for Calibrations
Product Literature
Specifications
Specifications
- Pk:500 mL
- Viscosity at 20 °C:19000 cSt
- Viscosity at 25 °C:12000 cSt
- Viscosity at 37,78 °C:4100 cSt
- Viscosity at 40 °C:3400 cSt
- Viscosity at 50 °C:1700 cSt



