Order Entry
Export
Orders LinkContactUsLinkComponent
Crates with lid

Crates with lid

60 l, 620×400×310 mm, 585×365×295 mm
Catalog # LAMA1881
Supplier:   LAMAPLAST
Crates with lid
Catalog # LAMA1881
Supplier:  LAMAPLAST
Crates with lid
Crates with lid

60 l, 620×400×310 mm, 585×365×295 mm

Price
153,00 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, white, stackable.

With lid and closure hooks.

Specifications
  • W×D×H ext.:
    620×400×310 mm
  • Capacity:
    60 l
  • Seq:
    02
  • W×D×H int.:
    585×365×295 mm