Hypodermic needles, Agani™
Hypodermic needle, 22, 38 mm, 0,7 mm, Standard bevel 11°, Black
Supplier: TERUMO
Jump to:
Product Details & Documents
These needles with thin wall are colour coded according to ISO.
- Transparent needle hub for quick observation of blood reflux
- Sterilised with ethylene oxide
- Latex-free
- Disposable
Packaging: Individual sterile blister packs with colour coding.
Documents
Specifications
- Colour code:Black
- Ø:0,7 mm
- Gauge:22
- Type of tip:Standard bevel 11°
- Description:Hypodermic needle
- Length:38 mm
- Seq:14



