Order Entry
Export
Orders LinkContactUsLinkComponent
Hypodermic needles, Agani™

Hypodermic needles, Agani™

Hypodermic needle, 22, 32 mm, 0,7 mm, Standard bevel 11°, Black
Catalog # 613-5385
Supplier:   TERUMO
Hypodermic needles, Agani™
Catalog # 613-5385
Supplier:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 22, 32 mm, 0,7 mm, Standard bevel 11°, Black

Price
6,30 €
Log in for availability
1 * 100 items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Packaging: Individual sterile blister packs with colour coding.

Specifications
  • Colour code:
    Black
  • Ø:
    0,7 mm
  • Gauge:
    22
  • Type of tip:
    Standard bevel 11°
  • Description:
    Hypodermic needle
  • Length:
    32 mm
  • Seq:
    13