Hypodermic needles, Agani™
Hypodermic needle, 21, 50 mm, 0,8 mm, Standard bevel 11°, Green
Supplier: TERUMO
Jump to:
Product Details & Documents
These needles with thin wall are colour coded according to ISO.
- Transparent needle hub for quick observation of blood reflux
- Sterilised with ethylene oxide
- Latex-free
- Disposable
: Individual sterile blister packs with colour coding.
Specifications
- Colour code:Green
- Ø:0,8 mm
- Gauge:21
- Type of tip:Standard bevel 11°
- Description:Hypodermic needle
- Length:50 mm
- Seq:12



