Hypodermic needles, Agani™
Hypodermic needle, 20, 38 mm, 0,9 mm, Standard bevel 11°, Yellow
Supplier: TERUMO
Jump to:
Product Details & Documents
These needles with thin wall are colour coded according to ISO.
- Transparent needle hub for quick observation of blood reflux
- Sterilised with ethylene oxide
- Latex-free
- Disposable
Packaging: Individual sterile blister packs with colour coding.
Documents
Specifications
- Colour code:Yellow
- Ø:0,9 mm
- Gauge:20
- Type of tip:Standard bevel 11°
- Description:Hypodermic needle
- Length:38 mm
- Seq:08



