Order Entry
Export
Orders LinkContactUsLinkComponent
 

Hypodermic needles, Agani™

Hypodermic needle, 18, 38 mm, 1,2 mm, Short bevel 17°, Rose
Catalog # 613-5396
Supplier:   TERUMO
Hypodermic needles, Agani™
Catalog # 613-5396
Supplier:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 18, 38 mm, 1,2 mm, Short bevel 17°, Rose

Price
9,50 €
Log in for availability
1 * 100 items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Packaging: Individual sterile blister packs with colour coding.

Specifications
  • Colour code:
    Rose
  • Ø:
    1,2 mm
  • Gauge:
    18
  • Type of tip:
    Short bevel 17°
  • Description:
    Hypodermic needle
  • Length:
    38 mm
  • Seq:
    02