Order Entry
Export
Orders LinkContactUsLinkComponent
Hypodermic needles, Agani™

Hypodermic needles, Agani™

Hypodermic needle, 27, 19 mm, 0,4 mm, Standard bevel 11°, Grey
Catalog # 613-5374
Supplier:   TERUMO
Hypodermic needles, Agani™
Catalog # 613-5374
Supplier:  TERUMO
Hypodermic needles, Agani™
Hypodermic needles, Agani™

Hypodermic needle, 27, 19 mm, 0,4 mm, Standard bevel 11°, Grey

Price
9,50 €
Log in for availability
1 * 100 items
Product Details & Documents

These needles with thin wall are colour coded according to ISO.

  • Transparent needle hub for quick observation of blood reflux
  • Sterilised with ethylene oxide
  • Latex-free
  • Disposable

Packaging: Individual sterile blister packs with colour coding.

Specifications
  • Colour code:
    Grey
  • Ø:
    0,4 mm
  • Gauge:
    27
  • Type of tip:
    Standard bevel 11°
  • Description:
    Hypodermic needle
  • Length:
    19 mm
  • Seq:
    24