Hypodermic needles, Agani™
Hypodermic needle, 24, 25 mm, 0,55 mm, Standard bevel 11°, Violet
Supplier: TERUMO
Jump to:
Product Details & Documents
These needles with thin wall are colour coded according to ISO.
- Transparent needle hub for quick observation of blood reflux
- Sterilised with ethylene oxide
- Latex-free
- Disposable
Packaging: Individual sterile blister packs with colour coding.
Documents
Specifications
- Colour code:Violet
- Ø:0,55 mm
- Gauge:24
- Type of tip:Standard bevel 11°
- Description:Hypodermic needle
- Length:25 mm
- Seq:18



