Order Entry
Export
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, graduated, with screw cap

Erlenmeyer flasks, graduated, with screw cap

2000 ml, 275 mm, 158 mm, 38-415
Catalog # BELC2514-02000
Supplier:   BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Catalog # BELC2514-02000
Supplier:  BELLCO GLASS
Erlenmeyer flasks, graduated, with screw cap
Erlenmeyer flasks, graduated, with screw cap

2000 ml, 275 mm, 158 mm, 38-415

Price
600,00 €
Log in for availability
1 * 3 items
Product Details & Documents

Manufactured from type 1 class A borosilicate glass, these flasks are ideal for media storage and mixing. Long-skirted phenolic rubber lined screw cap protects flask contents from contamination.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
  • Graduated to approximate volumes
Specifications
  • Ext.Ø:
    158 mm
  • Thread:
    38-415
  • Capacity:
    2000 ml
  • Height:
    275 mm
  • Seq:
    03