Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® LA Classic, Analytical Balances, LCD

VWR® LA Classic, Analytical Balances, LCD

LA 254i-M, 250 g, 0,1 mg, Ø 80 mm, 0,3 mg
Catalog # 611-3264
Supplier:   VWR Collection
VWR® LA Classic, Analytical Balances, LCD
Catalog # 611-3264
Supplier:  VWR Collection
VWR® LA Classic, Analytical Balances, LCD
VWR® LA Classic, Analytical Balances, LCD

LA 254i-M, 250 g, 0,1 mg, Ø 80 mm, 0,3 mg

Price
1 650,00 €
Log in for availability
1 * 1 items
Product Details & Documents

An economical range of reliable, high performance analytical balances. All models have a stainless steel top pan.

  • Check weighing (alarm function), weight totalising, density determinations of samples and piece counting functions
  • Option of external or internal calibration, RS232 included as standard
  • Weighing chamber L×W×H: 162×171×225 mm

User can choose three options for models with internal calibration (denoted by 'i' at end of the model name):
Balance will calibrate using the internal weight by pressing CAL button
Balance will automatically recalibrate when ambient temperature changes and/or after a certain time has passed (Incal+)
The user can choose to calibrate the balance with an external weight.

Certifications: EN 61326-1:2013, EN 61010-1: 2010, EN 61010-2-010:2014, EN 50581:2012.

Accessories information: Optional Tablet System (611-8683) is suitable for use with models denoted by *. Tablet Systems are not currently accredited for use with verified/EC-type approved balances.

Ordering information: For more information on the full range of accessories including printers, software, density control kit for the LA series, external keyboard and PC connection cable, please visit our website or contact your local Avantor sales office.
The balances are also available with a factory calibration certificate. Please contact Avantor for more information about this option.

Delivery information: Supplied with mains adapter, universal plug and plastic 'in use' protective cover. Calibration weights are available from Avantor. Please see 'Calibration weights'.

Caution: Models with a large graphic display are denoted by G in the model name. Similarly i shows internal calibration. FC models are supplied with a factory calibration certificate. See website for details of the full range of models.

Specifications
  • Model:
    LA 254i-M
  • Pan/Platform Size:
    Ø 80 mm
  • Seq:
    31
  • Readability:
    0,1 mg
  • Weighing cap.:
    250 g
  • Linearity:
    0,3 mg
Complementary Products

Product Information

  • Catalog #
    Description
    W×D×H
    Weight
    Availability
    Price
  • 611-2553
    Density kit DT002 (solids and liquids) for VWR balances with readability 0,001; 0,0001 or 0,00001 g (1; 0,1 or 0,01 mg)
    Log in for availability
    1 * 1 KIT - 959,00 €

  • 611-3446
    ION-15A, ioniser for removing static build-up of weighing samples
    0,31 kg
    310
    Log in for availability
    1 * 1 items - 866,00 €

Accessories

Product Information

  • Catalog #
    Print width
    W×D×H
    Availability
    Price
  • Thermal printer TLP-50 for VWR LA, LP, IS, TA, TS, TP, SM balances and MB/MBT moisture analysers, EU-plug + UK-plug
    Thermal printer TLP-50 for VWR LA, LP, IS, TA, TS, TP, SM balances and MB/MBT moisture analysers, EU-plug + UK-plug
    630-1485
    54 mm
    106×184×110 mm
    Log in for availability
    1 * 1 items - 497,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Paper roll for DPP-250 printer (611-2793), 1 roll
    Paper roll for DPP-250 printer (611-2793), 1 roll
    611-2795
    Log in for availability
    1 * 1 items - 15,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Labels, self-adhesive, 54×24 mm, 500 on a roll for thermal printer
    Labels, self-adhesive, 54×24 mm, 500 on a roll for thermal printer
    630-1487
    Log in for availability
    1 * 1 items - 23,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    611-3824
    Log in for availability
    1 * 1 items - 259,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Ioniser panel, allows user to retrofit an integrated ioniser
    Ioniser panel, allows user to retrofit an integrated ioniser
    611-3864
    VWR semi-micro, analytical or precision balances fitted with draftshields which have 3 sliding doors
    Log in for availability
    1 * 1 items - 796,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plastic cover for M,MG analytical
    Plastic cover for M,MG analytical
    630-2666
    Log in for availability
    1 * 1 items - 21,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roll of paper
    Roll of paper
    611-3662
    TLP-50 printer (630-1485)
    Log in for availability
    1 * 1 Roll - 18,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial RS232 to USB converter
    Serial RS232 to USB converter
    611-2786
    Log in for availability
    1 * 1 items - 99,40 €